JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Cut-End Wet Mop, String, Cut

RUBBERMAID| Zoro #: G2118602| Mfr #: FGF11800WH00

$6.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118602 Mfr #: FGF11800WH00
Sub-Category: Mop HeadsFor Use With: Rubbermaid Commercial Products Mop Handles
Color: whiteEnd Type: Cut
Color Coding System: YesPly: 4
Headband Size: 1"Connection Type: Side-Gate
Launderable: NoItem: Wet Mop
Mop Style: StringBasic Material: Cotton
Series: Dura ProDry Weight: 28 oz.
Width: 5-1/2 to 6-1/2"Length: 39" to 45"
Country of Origin (subject to change): United States

Product Description

Cut-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Cut, Dry Weight 28 oz., White, Launderable No, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 39 In. to 45 In., Width 5-1/2 to 6-1/2 In., 4 Ply, Series Dura Pro, For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.