Cut-End Wet Mop, String, Cut

RUBBERMAID| Zoro #: G0855452| Mfr #: FGF16600WH00

$5.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0855452 Mfr #: FGF16600WH00
End Type: CutSeries: Dura Pro
Launderable: NoMop Style: String
Color Coding System: YesPly: 4
Sub-Category: Mop HeadsColor: White
Green Environmental Attribute: 100% Post-Consumer Recycled ContentBasic Material: Cotton
Dry Weight: 22 oz.Connection Type: Clamp Style
Width: 5-1/2 to 6-1/2"Length: 30-1/2" to 36-1/2"
Item: Cut-End Wet MopHeadband Size: Twister
Country of Origin (subject to change): United States

Product Description

Bolt On Cut End Mop, Material Cotton, Size 16 Oz, 4 Ply, Color White, For Use With G1889964 Bolt On Mop Handle

Product Reviews

Save 15%. Sign up for Z-mail.