Cut-End Wet Mop, String, Cut

RUBBERMAID| Zoro #: G0487164| Mfr #: FGF16800WH00

$9.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487164 Mfr #: FGF16800WH00
Item: Wet MopMop Style: String
Sub-Category: Mop HeadsSeries: Dura Pro
Color Coding System: YesColor: white
Launderable: NoPly: 4
End Type: CutWidth: 5-1/2 to 6-1/2"
Length: 39" to 45"Headband Size: Twister
Basic Material: CottonDry Weight: 28 oz.
Connection Type: Clamp StyleCountry of Origin (subject to change): United States

Product Description

Bolt On Cut End Mop, Material Cotton, Size 24 Oz, 4 Ply, Color White, For Use With G1889964 Bolt On Mop Handle

Product Reviews

Save 15%. Sign up for Z-mail.