Cut-End Wet Mop, String, Cut

RUBBERMAID| Zoro #: G0894905| Mfr #: FGF16900WH00

$8.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894905 Mfr #: FGF16900WH00
End Type: CutSeries: Dura Pro
Mop Style: StringColor Coding System: Yes
Ply: 4Sub-Category: Mop Heads
Launderable: NoColor: WHITE
Connection Type: Clamp StyleWidth: 5-1/2" to 6-1/2"
Length: 39" to 45"Item: Cut-End Wet Mop
Headband Size: TwisterBasic Material: Cotton
Dry Weight: 34 oz.Country of Origin (subject to change): United States

Product Description

Bolt On Cut End Mop, Material Cotton, Size 32 Oz, 4 Ply, Color White, For Use With G1889964 Bolt On Mop Handle

Product Reviews

Save 15%. Sign up for Z-mail.