Cut-End Wet Mop, String, Cut

RUBBERMAID| Zoro #: G2067256| Mfr #: FGF46600WH00

$6.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067256 Mfr #: FGF46600WH00
Mop Style: StringLaunderable: No
Sub-Category: Mop HeadsEnd Type: Cut
Color: whitePly: 4
Series: Dura ProItem: Wet Mop
Color Coding System: YesConnection Type: Clamp Style
Width: 5-1/2 to 6-1/2"Length: 18-1/4"
Headband Size: TwisterBasic Material: Rayon
Dry Weight: 22 oz.Country of Origin (subject to change): United States

Product Description

Bolt On Cut End Mop, Material Rayon, Size 16 Oz, 4 Ply, Color White, For Use With G1889964 Bolt On Mop Handle
Save 15%. Sign up for Z-mail.