Skip to Main Content
customer-service Help
Rubbermaid

Dark Indigo Metallic Storage Tote 23 7/8 in x 15 7/8 in x 16 3/8 in H

Rubbermaid Dark Indigo Metallic Storage Tote 23 7/8 in x 15 7/8 in x 16 3/8 in H RMRT180000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.21
  • Item: Storage Tote
  • Outside Width: 15 7/8 in
  • Outside Length: 23 7/8 in
See full product details
Orders over $75 ship free.
Total: $19.21

Rubbermaid #RMRT180000 Specifications

  • Item: Storage Tote
  • Outside Width: 15 7/8 in
  • Outside Length: 23 7/8 in
  • Outside Height: 16 3/8 in
  • Color: Dark Indigo Metallic
  • Volume Capacity: 18 gal
  • Material: Linear Low Density Polyethylene
  • Inside Length: 17 1/2 in
  • Inside Width: 10 3/4 in
  • Inside Height: 16 1/4 in
  • Includes: Base and Lid
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 23 7/8 in, Outside Width 15 7/8 in, Outside Height 16 3/8 in, Inside Length 17 1/2 in, Inside Width 10 3/4 in, Inside Height 16 1/4 in, Volume Capacity 18 gal, Material Linear Low Density Polyethylene, Color Dark Indigo Metallic, Includes Base and Lid

Reviews of Rubbermaid #RMRT180000