Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Deluxe Carry Caddy, Plstc, Holds 32oz Btls

  • Zoro #: G4386121
  • Mfr #: FG315488BLA

$14.71

Details
  • Material: Plastic
  • For Use With: 32 oz. Bottles
  • Length: 15"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #FG315488BLA Specifications

  • Zoro #: G4386121
  • Mfr #: FG315488BLA
Material: Plastic For Use With: 32 oz. Bottles
Length: 15" Item: Deluxe Carry Caddy
Holds: Up To Eight 32 oz. Bottles Width: 11"
Height: 7-1/2" Color: Black
Country of Origin (subject to change): United States

Description

For easy cleanups use our carts, caddies & accessories, some of our accessories include brackets to hold wipes or spray bottles, vinyl bags to hold supplies, and tool holders with hooks. Take a look at the features for Rubbermaid Deluxe Carry Caddy. Color: Black, Material: Plastic, Length: 15".

Reviews of Rubbermaid #FG315488BLA