Desk Recycling Container, Blue, 7 gal.

RUBBERMAID| Zoro #: G0987637| Mfr #: FG295673BLUE

$5.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0987637 Mfr #: FG295673BLUE
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentTotal Capacity: 7 gal.
Symbol: Universal RecycleSeries: BRUTE(R)
Shape: RectangularItem: Desk-Side Recycling Container
Width: 10-1/4"Number of Openings: 1
Height: 15"Material: PLASTIC
Color: BluePrimary Container Color: Blue
Trash Container Capacity: 7 gal.Recycling Material: Paper/Cans/Bottles/Plastic
Top Design: Open TopStandards: PCR
Country of Origin (subject to change): United States

Product Description

Desk-Side Recycling Container, Recycling Material Paper/Cans/Bottles/Plastic, Trash Container Capacity 7 gal., Total Capacity 7 gal., Color Blue, Width 10-1/4 In., Height 15 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Universal Recycle, Standards PCR, Series BRUTE(R), Primary Container Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.