15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Desk Recycling Container, Green, 7 gal.

RUBBERMAID| Zoro #: G1237047| Mfr #: FG295606GRN

$6.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237047 Mfr #: FG295606GRN
Includes: -Number of Openings: 1
Height: 15"Material: Plastic
Color: GreenPrimary Container Color: Green
Trash Container Capacity: 7 gal.Recycling Material: Paper/Cans/Bottles/Plastic
Top Design: Open TopTotal Capacity: 7 gal.
Symbol: Universal RecycleShape: Rectangular
Item: Desk-Side Recycling ContainerWidth: 10-1/4"
Country of Origin (subject to change): United States

Product Description

Desk-Side Recycling Container, Recycling Material Paper/Cans/Bottles/Plastic, Trash Container Capacity 7 gal., Total Capacity 7 gal., Color Green, Width 10-1/4 In., Height 15 In., Material Plastic, Rectangular, Top Design Open Top, Number of Openings 1, Symbol Universal Recycle, Includes -, Primary Container Color Green

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.