DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Digital Pocket Thermometer, 5"L

RUBBERMAID| Zoro #: G2203311| Mfr #: FGTMP1000

$26.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203311 Mfr #: FGTMP1000
Includes: Protective Sheath, BatteryAccuracy: +/-2 Degrees F (32 Degrees to 212 Degrees F)/-4 Degrees F (213 Degrees to 392 Degrees F)
Display: Digital, LCDStem Length: 5"
Temp. Range (C): -58 to 230 Degrees CTemp. Range (F): -40 to 450 Degrees F
Features: Simple Push Button User Calibration for Long Term Reliability, Max, Min, Hold Modes, Fahrenheit/Celsius Switchable, Waterproof to IP54Stem Material: Stainless Steel
Item: Digital Pocket ThermometerDial Size: 2"
Standards: NSF CertifiedBattery Type: 1.5V Silver Oxide Button Cell
Country of Origin (subject to change): Taiwan

Product Description

Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -58 to 230 Degrees C, Stem Length 5 In., Accuracy +/-2 Degrees F (32 Degrees to 212 Degrees F)/-4 Degrees F (213 Degrees to 392 Degrees F), Standards NSF Certified, Battery Type 1.5V Silver Oxide Button Cell, Dial Size 2 In., Display Digital, LCD, Stem Material Stainless Steel

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.