Shop Alternate Products
This Product is Discontinued
Rubbermaid
Digital Timer, Max Time Setting 20 Hours (Discontinued)
Mfr # FGR441188
Zoro # G2051393
This Product is Discontinued
Key Features
- Min. Time Setting 1 min
- Display Width (In.) 1.00
- Manufacturers Warranty Length 1 yr.
- Height (In.) 2.00
- Display Height (In.) 0.50