Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Disinfectant Pail Set, 1-1/4 gal., PK4

  • Zoro #: G2022325
  • Mfr #: FG9T83010000
Rubbermaid Disinfectant Pail Set, 1-1/4 gal., PK4 FG9T83010000
Rubbermaid Disinfectant Pail Set, 1-1/4 gal., PK4 FG9T83010000
$37.00 ($9.25/unit)
  • Promotion Restriction: Not eligible for promotion
  • Capacity: 1-1/4 gal.
  • Features: Set Of 4 Pails (Red, Yellow, Blue, Green)
See full product details
Orders over $75 ship free.

Rubbermaid #FG9T83010000 Specifications

  • Zoro #: G2022325
  • Mfr #: FG9T83010000
Promotion Restriction: Not eligible for promotion Capacity: 1-1/4 gal.
Features: Set Of 4 Pails (Red, Yellow, Blue, Green) Color Coding System: Yes
Bucket/Pail Length: 7 1/2 in Metal Detectable: No
Anti-Spill: No Bucket/Pail Dia.: 9 1/2 in
Shape: Square Color: Blue/Green/Red/Yellow
Item: Disinfectant Pail Set Bucket Capacity: 1 1/4 gal
Includes: Metal Handle Bucket/Pail Width: 9 1/4 in
Bucket/Pail Height: 8 1/2 in For Use With: Mfr. No. 9T75
Material: polypropylene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Disinfectant Pail Set, Bucket Capacity 1 1/4 gal, Color Blue/Green/Red/Yellow, Color Coding System Yes, Material Polypropylene, Shape Square, Bucket/Pail Dia. 9 1/2 in, Bucket/Pail Height 8 1/2 in, Bucket/Pail Length 7 1/2 in, Bucket/Pail Width 9 1/4 in, Anti-Spill No, Metal Detectable No, For Use With Mfr. No. 9T75, Includes Metal Handle, Features Set Of 4 Pails (Red, Yellow, Blue, Green), Package Quantity 4

Technical Guides

Reviews of Rubbermaid #FG9T83010000