KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dolly With Retention Strap, 19 1/4x 28

RUBBERMAID| Zoro #: G1515211| Mfr #: FG9F1900BLA

$197.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Material: Rubber
Load Capacity (Lb.): 325
External Dimensions W x D x H: 19-1/4x 28 x 19-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515211 Mfr #: FG9F1900BLA
Caster Material: RubberLoad Capacity (Lb.): 325
External Dimensions W x D x H: 19-1/4x 28 x 19-1/2"Package Quantity: 1
Caster Type: 2 With Locks, 2 Without LocksItem: Dolly w/Retention Strap
Includes: Retention StrapMaterial: Plastic
Type: Structure Foam PlasticCompartment Dimensions W x D x H: 16-3/4 x 25-1/2 x 17"
Color: CharcoalCountry of Origin (subject to change): United States

Description

Dolly w/Retention Strap, Structure Foam Plastic, External Dimensions W x D x H 19 1/4x 28 x 19 1/2", Compartment Dimensions W x D x H 16 3/4 x 25 1/2 x 17", Load Capacity (Lb.) 325, Color Charcoal Gray, Material Plastic, Caster Type 2 With Locks, 2 Without Locks, Caster Material Rubber, Includes Retention Strap, Package Quantity 1

Reviews