Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drain Tray, 26x18

  • Zoro #: G0508776
  • Mfr #: FG331800CLR

$18.00

  • Material: Plastic
  • For Use With: Fit All Sizes Of Food Boxes
  • Height: 1-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid #FG331800CLR Specifications

  • Zoro #: G0508776
  • Mfr #: FG331800CLR
Material: Plastic For Use With: Fit All Sizes Of Food Boxes
Height: 1-3/4" Width: 18"
Item: Drain Tray Length: 26"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our warmers and chillers section features heated shelves, hot plates, freeze-dryer shelves, warmers, coolers and more. Take a look at the features for this Drain Tray : MATERIAL: Plastic

Reviews of Rubbermaid #FG331800CLR