SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drawer Organizer, Recycled, Black

RUBBERMAID| Zoro #: G1855682| Mfr #: 21864

$6.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Drawer OrganizerHeight: 14-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855682 Mfr #: 21864
Color: BlackItem: Drawer Organizer
Height: 14-7/8"Green Environmental Attribute: Minimum 25% Post-Consumer Recycled Content
Material: PlasticWidth: 11-7/8"
Number of Compartments: 8Depth: 2-1/2"
Country of Origin (subject to change): United States

Description

Drawer Organizer, Number of Compartments 8, Black, Plastic, Height 14-7/8 In., Width 11-7/8 In., Depth 2-1/2 In.

Reviews