HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dual Action Lid, 18x12

RUBBERMAID| Zoro #: G1937004| Mfr #: FG330500CLR

$17.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Fits On All Brands Of Clear, Polycarbonate Food Boxes
Overall Width (In.): 12
Overall Height (In.): 1-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937004 Mfr #: FG330500CLR
For Use With: Fits On All Brands Of Clear, Polycarbonate Food BoxesOverall Width (In.): 12
Overall Height (In.): 1-3/4Material: Plastic
Overall Length (In.): 18Item: Dual Action Lid
Color: clearCountry of Origin (subject to change): China

Description

Dual Action Lid, Overall Length (In.) 18, Overall Width (In.) 12, Overall Height (In.) 1-3/4, Color Clear, Material Plastic, For Use With Fits On All Brands Of Clear, Polycarbonate Food Boxes

Reviews