KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dual Action Lid, 26x18

RUBBERMAID| Zoro #: G0696683| Mfr #: FG331100CLR

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Fits On All Brands Of Clear, Polycarbonate Food Boxes
Overall Width (In.): 18
Overall Height (In.): 1-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696683 Mfr #: FG331100CLR
For Use With: Fits On All Brands Of Clear, Polycarbonate Food BoxesOverall Width (In.): 18
Overall Height (In.): 1-3/4Material: Plastic
Overall Length (In.): 26Item: Dual Action Lid
Color: clearCountry of Origin (subject to change): China

Description

Dual Action Lid, Overall Length (In.) 26, Overall Width (In.) 18, Overall Height (In.) 1-3/4, Color Clear, Material Plastic, For Use With Fits On All Brands Of Clear, Polycarbonate Food Boxes

Reviews