Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Wet Mop, White

  • Zoro #: G3143271
  • Mfr #: FGF46800WH00
$9.35
  • Mop End Type: Cut
  • Connection Type: Screw-On
  • For Use With: Mfr. No. H316-00
See full product details
Orders over $75 ship free.

Rubbermaid #FGF46800WH00 Specifications

  • Zoro #: G3143271
  • Mfr #: FGF46800WH00
Mop End Type: Cut Connection Type: Screw-On
For Use With: Mfr. No. H316-00 Ply: 4
Item: Wet Mop Dry Weight: 24 oz
Width: 5-1/2" to 6-1/2" Handle Material: None
End Type: Cut Basic Material: Rayon
Mop Style: String Mop Connection Type: Clamp
Headband Size: Twister Launderable: No
Material: 4-Ply Cotton/Rayon/Synthetic Blend Yarn Sub-Category: Mop Heads
Mop Head Color: White Mop Head Material: Rayon
Color: White Length: 18-1/4"
Series: Dura Pro Handle Included: No
Color Coding System: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mop handles can be made from wood, metal, plastic, and other materials -- choose the right one for your job. Here is some additional information about this Wet Mop : MATERIAL: 4-Ply Cotton/Rayon/Synthetic Blend Yarn, COLOR: White, LENGTH: 18-1/4"

Technical Guides

Reviews of Rubbermaid #FGF46800WH00