KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, Blue

RUBBERMAID| Zoro #: G0491197| Mfr #: FGJ35500BL00

$23.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Launderable: Yes
End Type: Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491197 Mfr #: FGJ35500BL00
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLaunderable: Yes
End Type: LoopLength: 36"
Features: Twisted loop dust mops are a premium line of pre-laundered dust mops for maximum durability and optimal cleaning performance. No snagging, fraying, or unraveling. Slip on/slip through backing for easy set-up. Durable polyester backing designed for printing that will not launder out. Antimicrobial agent available with blended green dust mops to inhibit growth of bacteria.Item: Dust Mop
Depth: 5"For Use With: Mfr. No. FGM255000000
Color Coding System: NoAntimicrobial: Yes
Material: SyntheticColor: Blue
Country of Origin (subject to change): United States

Description

Dust Mop, Material Synthetic, Blue, Launderable Yes, Length 36 In., Depth 5 In., Antimicrobial Yes, End Type Twisted, Looped, Color Coding System No, For Use With Mfr. No. FGM255000000

Reviews