Rubbermaid
Dust Mop Frame and Handle, Wire, 54"
- Zoro #: G3116023
- Mfr #: FGU110000000
Hover or click to zoom Tap to zoom
Key Features
- Connection Type: Wire
- Handle Length: 54 in
- Handle Material: Wood
- Handle Color: Natural
- Frame Material: Metal
- Frame Color: Natural
- Item: Dust Mop Frame and Handle
- Length: 54"
$8.71
Subtotal: $8.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rubbermaid
- MFR #FGU110000000
- Zoro #G3116023
- Country of OriginUnited States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54 in |
Length | 54" |
Width | 7 3/4 in |
Maximum Handle Length | 54 in |
Mop Head Width | 8 in |
Details
Connection Type | Wire |
Handle Material | Wood |
Handle Color | Natural |
Frame Material | Metal |
Frame Color | Natural |
Item | Dust Mop Frame and Handle |
Color | Natural |
Color Coding System | Yes |
Includes | Frame, Handle |
Compatible Manufacturer Part Number | FGU12000YL00, FGU13000WH00 |
Compatible Grainger Part Number | 3U906, 5N449 |
Connection Thread Type | Not Applicable |
Includes Handle | Yes |
Product Type | Dust Mop |
Description
Dust Mop Frame and Handle, Product Type Dust Mop, Mop Connection Type Wire, Handle Material Wood, Mop Head Width 8 in, Mop Head Color Natural, Compatible Grainger Part Number 3U906, 5N449, Compatible Manufacturer Part Number FGU12000YL00, FGU13000WH00, Connection Thread Type Not Applicable, Frame Width 8 in, Series Kut-A-Way, Trapper, Includes Frame, Handle, Color Coding System Yes, Frame Color Natural, Frame Material Metal
Reviews of Rubbermaid #FGU110000000
Explore more
- RUBBERMAID Mop Handle, Side Gate, 54" FGH115000000
- RUBBERMAID Microfiber Telescoping Handle, 20" to 40" 1863883
- RUBBERMAID Wet Mop Handle, Large, Steel Head FGH516000000
- RUBBERMAID Mop Handle, Side Gate, 60" FGH14600BL00
- RUBBERMAID Handle, Wood, 60" L, Natural Color FG636200NAT
- RUBBERMAID Mop Handle, Side Gate, 60" FGH126000000
- SEYMOUR MIDWEST STRUCTRON Superhandle ll 1' to 2' Handle w/ Sta-Lok And End Cap 60270
- ETTORE Nut for Brass Handle 2121
- CARLISLE FOODSERVICE Carlisle Metal Tip Threaded Wood Handle , 60"L x 15/16"Dia. - 4526700 4526700
- UNGER Telescopic Ext. Pole, 96"L, Nylon, Alum. EZ250
- XERO Carbon Fiber Trad Pole 20 Ettore Tip Green 12 Foot 209-20-367
- Rubbermaid Handles, Frames and Braces