PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Dust Mop, Green

RUBBERMAID| Zoro #: G1266867| Mfr #: FGJ55300GR00

$18.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenMaterial: Cotton, SyntheticFor Use With: Mfr. No. FGM253000000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266867 Mfr #: FGJ55300GR00
Color: GreenMaterial: Cotton, Synthetic
For Use With: Mfr. No. FGM253000000Launderable: Yes
End Type: LoopItem: Dust Mop
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLength: 24"
Features: Twisted loop dust mops are a premium line of pre-laundered dust mops for maximum durability and optimal cleaning performance. No snagging, fraying, or unraveling. Slip on/slip through backing for easy set-up. Durable polyester backing designed for printing that will not launder out. Antimicrobial agent available with blended green dust mops to inhibit growth of bacteria.Depth: 5"
Color Coding System: NoAntimicrobial: Yes
Country of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Synthetic, Green, Launderable Yes, Length 24 In., Depth 5 In., Antimicrobial Yes, End Type Twisted, Looped, Color Coding System No, For Use With Mfr. No. FGM253000000

Reviews