KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, Green

RUBBERMAID| Zoro #: G1031983| Mfr #: FGJ55700GR00

$33.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Launderable: Yes
End Type: Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031983 Mfr #: FGJ55700GR00
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLaunderable: Yes
End Type: LoopLength: 48"
Features: Twisted loop dust mops are a premium line of pre-laundered dust mops for maximum durability and optimal cleaning performance. No snagging, fraying, or unraveling. Slip on/slip through backing for easy set-up. Durable polyester backing designed for printing that will not launder out. Antimicrobial agent available with blended green dust mops to inhibit growth of bacteria.Item: Dust Mop
Depth: 5"For Use With: Mfr. No. FGM257000000
Color Coding System: NoAntimicrobial: Yes
Material: Cotton, SyntheticColor: Green
Country of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Synthetic, Green, Launderable Yes, Length 48 In., Depth 5 In., Antimicrobial Yes, End Type Twisted, Looped, Color Coding System No, For Use With Mfr. No. FGM257000000

Reviews