SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dust Mop, Green

RUBBERMAID| Zoro #: G1255493| Mfr #: FGJ85300GR00

$20.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenMaterial: microfiberFor Use With: Mfr. No. FGM253000000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255493 Mfr #: FGJ85300GR00
Color: GreenMaterial: microfiber
For Use With: Mfr. No. FGM253000000Launderable: Yes
End Type: LoopItem: Dust Mop
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLength: 24"
Features: Microfiber Performance: Engineered with continuous filament bi-component Microfiber yarn along with blend mop yarns, providing superior cleaning efficiency. Extended Life: Double the durability of standard dust mops. Microfiber yarns allows these advanced products to withstand two times the laundry cycles at 160F wash temperatures and with the same detergents compared to standard dust mops. Traditional Dust Mop Tools: Requires no adapters, or new flat-mopping handles or frames, allowing consumers to reduce capital investment.Depth: 5"
Color Coding System: NoAntimicrobial: No
Country of Origin (subject to change): United States

Description

Dust Mop, Material Microfiber, Green, Launderable Yes, Length 24 In., Depth 5 In., Antimicrobial No, End Type Looped, Color Coding System No, For Use With Mfr. No. FGM253000000

Reviews