DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dust Mop, Green

RUBBERMAID| Zoro #: G2226664| Mfr #: FGJ85500GR00

$30.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Microfiber Performance: Engineered with continuous filament bi-component Microfiber yarn along with blend mop yarns, providing superior cleaning efficiency. Extended Life: Double the durability of standard dust mops. Microfiber yarns allows these advanced products to withstand two times the laundry cycles at 160F wash temperatures and with the same detergents compared to standard dust mops. Traditional Dust Mop Tools: Requires no adapters, or new flat-mopping handles or frames, allowing consumers to reduce capital investment.
Depth: 5"
Item: Dust Mop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226664 Mfr #: FGJ85500GR00
Features: Microfiber Performance: Engineered with continuous filament bi-component Microfiber yarn along with blend mop yarns, providing superior cleaning efficiency. Extended Life: Double the durability of standard dust mops. Microfiber yarns allows these advanced products to withstand two times the laundry cycles at 160F wash temperatures and with the same detergents compared to standard dust mops. Traditional Dust Mop Tools: Requires no adapters, or new flat-mopping handles or frames, allowing consumers to reduce capital investment.Depth: 5"
Item: Dust MopFor Use With: Mfr. No. FGM255000000
Material: microfiberEnd Type: Loop
Antimicrobial: NoColor Coding System: No
Color: GreenLength: 36"
Launderable: YesCountry of Origin (subject to change): United States

Description

Dust Mop, Material Microfiber, Green, Launderable Yes, Length 36 In., Depth 5 In., Antimicrobial No, End Type Looped, Color Coding System No, For Use With Mfr. No. FGM255000000

Reviews