PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Dust Mop, Green

RUBBERMAID| Zoro #: G1865315| Mfr #: FGJ85700GR00

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenMaterial: microfiberAntimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1865315 Mfr #: FGJ85700GR00
Color: GreenMaterial: microfiber
Antimicrobial: NoFor Use With: Mfr. No. FGM257000000
Launderable: YesEnd Type: Loop
Item: Dust MopLength: 48"
Features: Microfiber Performance: Engineered with continuous filament bi-component Microfiber yarn along with blend mop yarns, providing superior cleaning efficiency. Extended Life: Double the durability of standard dust mops. Microfiber yarns allows these advanced products to withstand two times the laundry cycles at 160F wash temperatures and with the same detergents compared to standard dust mops. Traditional Dust Mop Tools: Requires no adapters, or new flat-mopping handles or frames, allowing consumers to reduce capital investment.Depth: 5"
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Dust Mop, Material Microfiber, Green, Launderable Yes, Length 48 In., Depth 5 In., Antimicrobial No, End Type Looped, Color Coding System No, For Use With Mfr. No. FGM257000000

Reviews