Skip to Main Content
customer-service Help
Rubbermaid

Dust Mop, Green

Rubbermaid Dust Mop, Green FGQ41200GR00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.19
  • Item: Microfiber Dust Mop
  • End Type: Pad
  • Color: Green
See full product details
Orders over $75 ship free.
Total: $13.19

Rubbermaid #FGQ41200GR00 Specifications

  • Item: Microfiber Dust Mop
  • End Type: Pad
  • Color: Green
  • Launderable: Yes
  • Material: microfiber
  • Length: 18 in
  • Color Coding System: Yes
  • Antimicrobial: No
  • Features: High-pile, 100% microfiber collects and holds dust and dirt mechanically and electrostatically for superior dusting results. Dense 3 - 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing... holds-up under harsh laundering conditions and attaches pads more securely. Double finished edges retain mop shape with use over time. Color coded products help reduce cross contamination by differentiating area of use.
  • Depth: 5 in
  • For Use With: FGQ1800BK00, FGQ56000YL00
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Dust Mop, Material Microfiber, Green, Launderable Yes, Length 18 in, Depth 5 in, Antimicrobial No, End Type Pad, Color Coding System Yes, For Use With FGQ1800BK00, FGQ56000YL00

Reviews of Rubbermaid #FGQ41200GR00