Rubbermaid
Dust Mop, Green
- Zoro #: G0742192
- Mfr #: FGQ44900GR00
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.47
Rubbermaid #FGQ44900GR00 Specifications
- Zoro #: G0742192
- Mfr #: FGQ44900GR00
- Item: Microfiber Dust Mop
- End Type: Fringe, Pad
- Color: Green
- Launderable: Yes
- Material: microfiber
- Length: 48 in
- For Use With: FGQ48000BK00, FGQ59000YL00
- Depth: 5 in
- Features: High-pile, 100% microfiber collects and holds dust and dirt mechanically and electrostatically for superior dusting results. Dense 3 - 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing... holds-up under harsh laundering conditions and attaches pads more securely. Double finished edges retain mop shape with use over time. Color coded products help reduce cross contamination by differentiating area of use.
- Color Coding System: No
- Antimicrobial: No
- Length (Straight Wireway): 48 in
- Country of Origin (subject to change): Viet Nam
Description
Dust Mop, Material Microfiber, Green, Launderable Yes, Length 48 in, Depth 5 in, Antimicrobial No, End Type Fringe, Pad, Color Coding System No, For Use With FGQ48000BK00, FGQ59000YL00
Reviews of Rubbermaid #FGQ44900GR00
Explore more
- Rubbermaid 65% Post-Industrial Cotton and 35% PET Plastic Dust Mop, White FGL15500WH00
- Rubbermaid Trapper Cotton/Synthetic Blend Yarn Dust Mop Head, Looped, Yellow FGU12000YL00
- Rubbermaid Dura Pro 4-Ply Cotton/Rayon/Synthetic Blend Yarn Dust Mop, White FGK15700WH00
- Rubbermaid Swinger Loop(R) 4-Ply Cotton/Synthetic Blend Yarn Wet Mop, White FGC11306WH00
- Rubbermaid Super Stitch(R) 4-Ply Cotton Yarn Wet Mop, Looped, White FGD11206WH00
- Rubbermaid Web Foot(R) 4-Ply Cotton/Synthetic Blend Yarn Web Foot Mop, Small, White FGA21106WH00
- Wilen Mop Head Antimicrobial 4 Ply Large Natural, PK12 A414120
- O'Cedar Easy Wring Mop Refill 148474
- Rubbermaid Mops