Dust Mop Handle, Sliding Collar, 60"

RUBBERMAID| Zoro #: G2453561| Mfr #: FGM146000000

$19.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. BH 24518, BH 24524, BH 24536, BH 24548 Dust Mop Frame
Connection Type: Sliding Collar
Color Coding System: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453561 Mfr #: FGM146000000
For Use With: Mfr. No. BH 24518, BH 24524, BH 24536, BH 24548 Dust Mop FrameConnection Type: Sliding Collar
Color Coding System: YesIncludes: 360 Degrees Swivel Interlocking Connector
Handle Color: GrayHandle Material: Fiberglass
Handle Length: 60"Country of Origin (subject to change): China

Description

Dust Mop Handle, Connection Type Sliding Collar, Handle Length 60 In., For Use With Mfr. No. BH 24518, BH 24524, BH 24536, BH 24548 Dust Mop Frame, Handle Material Fiberglass, Handle Color Natural, Color Coding System Yes, Includes 360 Degrees Swivel Interlocking Connector

Reviews