BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mop Handle, Straight and Ergonomic, 58"

RUBBERMAID| Zoro #: G2241872| Mfr #: FGQ75000YL00

$12.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Quick Connect Latch
For Use With: Mfr. No. FGQ55000, FGQ56000, 1863893, FGQ57000, FGQ58000, FGQ59000, FGQ595000
Handle Length: 58"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241872 Mfr #: FGQ75000YL00
Includes: Quick Connect LatchFor Use With: Mfr. No. FGQ55000, FGQ56000, 1863893, FGQ57000, FGQ58000, FGQ59000, FGQ595000
Handle Length: 58"Handle Material: Aluminum
Connection Type: Quick ConnectSeries: Hygen(TM)
Item: Dust Mop HandleHandle Color: Yellow
Color Coding System: NoCountry of Origin (subject to change): China

Description

Mop Handle, Connection Type Quick Connect, Handle Length 58 In., For Use With Mfr. No. FGQ55000, FGQ56000, 1863893, FGQ57000, FGQ58000, FGQ59000, FGQ595000, Handle Material Aluminum, Handle Color Yellow, Series HYGEN(TM), Includes Quick Connect Latch

Reviews