DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Dust Mop Kit, 36"L, Cotton

RUBBERMAID| Zoro #: G1204576| Mfr #: FGJ25567YL00

$68.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: No Snagging, Fraying, Or Unraveling. Slip On/Slip Through Backing For Easy Set-Up. Durable Polyester Backing Designed For Printing That Will Not Launder Out. Antimicrobial Agent Available With Blended Green Dust Mops To Inhibit Growth Of Bacteria.
Depth: 5"
Handle Length: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204576 Mfr #: FGJ25567YL00
Features: No Snagging, Fraying, Or Unraveling. Slip On/Slip Through Backing For Easy Set-Up. Durable Polyester Backing Designed For Printing That Will Not Launder Out. Antimicrobial Agent Available With Blended Green Dust Mops To Inhibit Growth Of Bacteria.Depth: 5"
Handle Length: 60"End Type: Loop
Material: Cotton, Synthetic BlendHandle Material: Wood
Frame Material: MetalSeries: Twisted-Loop
Includes: Handle, Frame, MopAntimicrobial: Yes
Connection Type: Slip-OnColor Coding System: No
Color: YellowWidth: 36"
Item: Dust Mop KitLaunderable: Yes
Country of Origin (subject to change): United States

Description

Dust Mop Kit, Material Cotton, Synthetic Blend, Depth 5 In., Width 36 In., Launderable Yes, Color Yellow, Handle Material Wood, Handle Length 60 In., Connection Type Slip-On, Frame Material Metal, End Type Twisted, Loop, Antimicrobial Yes, Color Coding System No, Series Twisted-Loop

Reviews