KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop Kit, 48"L, Cotton

RUBBERMAID| Zoro #: G1391966| Mfr #: FGJ25767YL00

$88.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Series: Twisted-Loop
Frame Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391966 Mfr #: FGJ25767YL00
Width: 48"Series: Twisted-Loop
Frame Material: MetalIncludes: Handle, Frame, Mop
Color: YellowLaunderable: Yes
End Type: LoopHandle Length: 60"
Item: Dust Mop KitFeatures: Twisted loop dust mops are a premium line of pre-laundered dust mops for maximum durability and optimal cleaning performance. No snagging, fraying, or unraveling. Slip on/slip through backing for easy set-up. Durable polyester backing designed for printing that will not launder out. Antimicrobial agent available with blended green dust mops to inhibit growth of bacteria.
Depth: 5"Antimicrobial: Yes
Handle Material: WoodConnection Type: Slip-On
Material: Cotton, Synthetic BlendColor Coding System: No
Country of Origin (subject to change): United States

Description

Dust Mop Kit, Material Cotton, Synthetic Blend, Depth 5 In., Width 48 In., Launderable Yes, Color Yellow, Handle Material Wood, Handle Length 60 In., Connection Type Slip-On, Frame Material Metal, End Type Twisted, Loop, Antimicrobial Yes, Color Coding System No, Series Twisted-Loop

Reviews