KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop Roll, White, Gray

RUBBERMAID| Zoro #: G1983527| Mfr #: FGM15000WH00

$110.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Launderable: No
End Type: Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983527 Mfr #: FGM15000WH00
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLaunderable: No
End Type: CutLength: 40'
Includes: Cutter And Dispenser Box IncludedFeatures: Cuts big floor cleaning costs down to size. Continuous 40' (12.2 m) roll yields 20% savings over conventional Rubbermaid(R) dust mops. Cut-to-length convenience lets you customize your mop to fit any standard mop frame. Untreated, cut-end 4-ply cotton yarn provides excellent dust pick up; durable Typar(R) backing gives long life. Innovative slide-in backing secures mop on the frame.
Item: Dust Mop RollDepth: 5"
Color Coding System: NoAntimicrobial: No
Material: CottonColor: White, Gray
Country of Origin (subject to change): United States

Description

Dust Mop Roll, Material Cotton, White, Gray, Launderable No, Length 40', Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, Includes Cutter And Dispenser Box Included

Reviews