KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, White

RUBBERMAID| Zoro #: G1289346| Mfr #: FGK15300WH00

$15.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Length: 24"
Launderable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289346 Mfr #: FGK15300WH00
Color: WhiteLength: 24"
Launderable: YesEnd Type: Cut
Item: Dust MopGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Features: Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style.Depth: 5"
For Use With: Mfr. No. FGM253000000Material: Cotton, Polyester
Antimicrobial: NoColor Coding System: Yes
Country of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Polyester, White, Launderable Yes, Length 24 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System Yes, For Use With Mfr. No. FGM253000000, Features Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style., Green Environmental Attribute Minimum 70 Percent Post-Consumer Recycled Content

Reviews