KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, White

RUBBERMAID| Zoro #: G1494333| Mfr #: FGK15500WH00

$20.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Launderable: Yes
End Type: Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494333 Mfr #: FGK15500WH00
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLaunderable: Yes
End Type: CutLength: 36"
Features: Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style.Item: Dust Mop
Depth: 5"For Use With: Mfr. No. FGM255000000
Color Coding System: YesAntimicrobial: No
Material: Cotton, PolyesterColor: White
Country of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Polyester, White, Launderable Yes, Length 36 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System Yes, For Use With Mfr. No. FGM255000000, Features Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style., Green Environmental Attribute Minimum 70 Percent Post-Consumer Recycled Content

Reviews