HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dust Mop, White

RUBBERMAID| Zoro #: G2209602| Mfr #: FGK15700WH00

$27.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Launderable: Yes
End Type: Cut
Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209602 Mfr #: FGK15700WH00
Launderable: YesEnd Type: Cut
Length: 48"Features: Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style.
Item: Dust MopDepth: 5"
For Use With: Mfr. No. FGM257000000Color Coding System: Yes
Antimicrobial: NoMaterial: Cotton, Polyester
Color: WhiteCountry of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Polyester, White, Launderable Yes, Length 48 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System Yes, For Use With Mfr. No. FGM257000000, Features Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style.

Reviews