BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dust Mop, White

RUBBERMAID| Zoro #: G0425397| Mfr #: FGK15900WH00

$50.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: Cotton, PolyesterFor Use With: Mfr. No. FGM259000000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425397 Mfr #: FGK15900WH00
Color: WhiteMaterial: Cotton, Polyester
For Use With: Mfr. No. FGM259000000Launderable: Yes
End Type: CutItem: Dust Mop
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLength: 72"
Features: Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style.Depth: 5"
Color Coding System: YesAntimicrobial: No
Country of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Polyester, White, Launderable Yes, Length 72 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System Yes, For Use With Mfr. No. FGM259000000, Features Cut-end mop excellent for general purpose dust mopping. Pre-laundered and pre-shrunk. Launderable for long product life. Envelope backing style., Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content

Reviews