Rubbermaid

Dust Mop, White

Rubbermaid Dust Mop, White FGQ80500WH00
Hover or click to zoom Tap to zoom
$16.50
  • Item: Dust Mop
  • End Type: Pad
  • Color: White
See full product details
Orders over $75 ship free.

Total: $16.50

Rubbermaid #FGQ80500WH00 Specifications

  • Item: Dust Mop
  • End Type: Pad
  • Color: White
  • Launderable: Yes
  • Material: Nylon
  • Length: 18 in
  • Antimicrobial: No
  • Features: Premium Quality Nylon Flat Mop for Use with Rubbermaid Flow. Nylon Flat Mop lays a smooth, even layer of floor finish.
  • Color Coding System: No
  • For Use With: Mfr. No. Q979-00
  • Depth: 5 in
  • Length (Straight Wireway): 18 in
  • Country of Origin (subject to change): China

Description

Dust Mop, Material Nylon, White, Launderable Yes, Length 18 in, Depth 5 in, Antimicrobial No, End Type Pad, Color Coding System No, For Use With Mfr. No. Q979-00, Features Premium Quality Nylon Flat Mop for Use with Rubbermaid Flow. Nylon Flat Mop lays a smooth, even layer of floor finish, Quick Connect Mop Handle Sold Separately

Reviews of Rubbermaid #FGQ80500WH00