SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dust Mop, White, Gray

RUBBERMAID| Zoro #: G0858252| Mfr #: FGL15300WH00

$8.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLaunderable: YesEnd Type: Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858252 Mfr #: FGL15300WH00
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLaunderable: Yes
End Type: CutLength: 24"
Color: White, GrayFeatures: Soft, open-twist blended cut-end yarn for increased dust pick-up. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement.
Item: Dust MopDepth: 5"
Color Coding System: NoAntimicrobial: No
Material: Cotton, SyntheticCountry of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Synthetic, White, Gray, Launderable Yes, Length 24 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, Features Soft, open-twist blended cut-end yarn for increased dust pick-up. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement., Green Environmental Attribute Minimum 70 Percent Post-Consumer Recycled Content

Reviews