Dust Mop, White, Gray

RUBBERMAID| Zoro #: G2061105| Mfr #: FGL15500WH00

$11.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 5"
Launderable: Yes
Color Coding System: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061105 Mfr #: FGL15500WH00
Depth: 5"Launderable: Yes
Color Coding System: NoLength: 36"
Item: Dust MopMaterial: Cotton, Synthetic
Features: Soft, open-twist blended cut-end yarn for increased dust pick-up. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement.End Type: Cut
Antimicrobial: NoColor: White, Gray
Country of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Synthetic, White, Gray, Launderable Yes, Length 36 In., Depth 5 In., Antimicrobial No, End Type Cut, Color Coding System No, Features Soft, open-twist blended cut-end yarn for increased dust pick-up. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement. Pre-treated and good for 500,000 square feet (46,450 m) of dust mopping before replacement.

Reviews