KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, Yellow

RUBBERMAID| Zoro #: G1621496| Mfr #: FGJ15203YL00

$17.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Launderable: Yes
End Type: Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621496 Mfr #: FGJ15203YL00
Green Environmental Attribute: Minimum 30% Post-Consumer Recycled ContentLaunderable: Yes
End Type: LoopLength: 18"
Features: Looped-end, balanced blend dust mop for general-purpose dust mopping. Pre-treated, pre-shrunk and fully launderable for long product life. Envelope backing styleItem: Dust Mop
Depth: 5"For Use With: Mfr. No. FGM252000000
Color Coding System: NoAntimicrobial: No
Material: CottonColor: Yellow
Country of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Yellow, Launderable Yes, Length 18 In., Depth 5 In., Antimicrobial No, End Type Looped, Color Coding System No, For Use With Mfr. No. FGM252000000, Features Looped-end, balanced blend dust mop for general-purpose dust mopping. Pre-treated, pre-shrunk and fully launderable for long product life. Envelope backing style, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content

Reviews