KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dust Mop, Yellow

RUBBERMAID| Zoro #: G0943564| Mfr #: FGJ15503YL00

$25.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Yellow
Length: 36"
Launderable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943564 Mfr #: FGJ15503YL00
Color: YellowLength: 36"
Launderable: YesEnd Type: Loop
Item: Dust MopGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Features: Looped-end, balanced blend dust mop for general-purpose dust mopping. Pre-treated, pre-shrunk and fully launderable for long product life. Envelope backing styleDepth: 5"
For Use With: Mfr. No. FGM255000000Material: Cotton
Antimicrobial: NoColor Coding System: No
Country of Origin (subject to change): United States

Description

Dust Mop, Material Cotton, Yellow, Launderable Yes, Length 36 In., Depth 5 In., Antimicrobial No, End Type Looped, Color Coding System No, For Use With Mfr. No. FGM255000000, Features Looped-end, balanced blend dust mop for general-purpose dust mopping. Pre-treated, pre-shrunk and fully launderable for long product life. Envelope backing style, Green Environmental Attribute Minimum 30 Percent Post-Consumer Recycled Content

Reviews