Dust Mop, Yellow

RUBBERMAID| Zoro #: G1132056| Mfr #: FGJ25300YL00

$20.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132056 Mfr #: FGJ25300YL00
Launderable: YesDepth: 5"
Item: Dust MopMaterial: Cotton, Synthetic
Length: 24"Color: Yellow
End Type: Twisted, LoopedCountry of Origin (subject to change): United States

Product Description

Dust Mop, Material Cotton, Synthetic, Yellow, Launderable Yes, Length 24 In., Depth 5 In., End Type Twisted, Looped, For Use With Mfr. No. BH 24524 Frame, Mfr. No. BH 31000 Handle

Product Reviews

Save 15%. Sign up for Z-mail.