Rubbermaid

Dust Pan, Plastic, 17" W, 30" L Handle

Rubbermaid Dust Pan, Plastic, 17" W, 30" L Handle 2018806
Hover or click to zoom Tap to zoom
  • Basic Dust Pan Material: Plastic
  • Overall Dust Pan Width: 17 in
  • Dust Pan Color: Black
  • Dust Pan Lid Options: No Lid
  • Item: Dust Pan
  • Color: Black
  • Dust Pan Handle Length: 30 in
  • Specific Dust Pan Material: Polypropylene
See full product details
$69.36
Orders over $75 ship free.

Subtotal: $69.36

Rubbermaid #2018806 Specifications

  • Basic Dust Pan Material: Plastic
  • Overall Dust Pan Width: 17 in
  • Dust Pan Color: Black
  • Dust Pan Lid Options: No Lid
  • Item: Dust Pan
  • Color: Black
  • Dust Pan Handle Length: 30 in
  • Specific Dust Pan Material: Polypropylene
  • Features: Durable Polypropylene, Durable Rear Wheels, Hanger Bracket, Holds Up to 32 oz of Liquid, Molded-In Baffles, Wide Opening
  • Country of Origin (subject to change): China

Description

Dust Pan, Dust Pan Type Jumbo Dust Pan, Dust Pan Lid Options No Lid, Basic Dust Pan Material Plastic, Specific Dust Pan Material Polypropylene, Overall Dust Pan Width 17 in, Dust Pan Handle Length 30 in, Dust Pan Color Black, Color Coding System No, Features Wide Opening, Molded-In Baffles, Holds Up to 32 oz of Liquid, Durable Polypropylene, Hanger Bracket, Durable Rear Wheels, Handheld Dust Pan, Color Black

Reviews of Rubbermaid #2018806