Rubbermaid

Dust Pan, Plastic, 21-3/4" W, 30" L Handle

Rubbermaid Dust Pan, Plastic, 21-3/4" W, 30" L Handle 2018781
Hover or click to zoom Tap to zoom
  • Basic Dust Pan Material: Plastic
  • Overall Dust Pan Width: 21 3/4 in
  • Dust Pan Color: Black
  • Dust Pan Lid Options: No Lid
  • Item: Dust Pan
  • Specific Dust Pan Material: Polypropylene
  • Color: Black
  • Features: Built-In Hang Hole, Durable Rear Wheels, Ergonomic Handle, Fit 18 in Push Broom, Locking Latch
See full product details
$47.62

Subtotal: $47.62

Rubbermaid #2018781 Specifications

  • Basic Dust Pan Material: Plastic
  • Overall Dust Pan Width: 21 3/4 in
  • Dust Pan Color: Black
  • Dust Pan Lid Options: No Lid
  • Item: Dust Pan
  • Specific Dust Pan Material: Polypropylene
  • Color: Black
  • Features: Built-In Hang Hole, Durable Rear Wheels, Ergonomic Handle, Fit 18 in Push Broom, Locking Latch
  • Dust Pan Handle Length: 30 in
  • Country of Origin (subject to change): China

Description

Dust Pan, Dust Pan Type Jumbo Dust Pan, Dust Pan Lid Options No Lid, Basic Dust Pan Material Plastic, Specific Dust Pan Material Polypropylene, Overall Dust Pan Width 21 3/4 in, Dust Pan Handle Length 30 in, Dust Pan Color Black, Color Coding System No, Features Fit 18 in Push Broom, Locking Latch, Ergonomic Handle, Durable Rear Wheels, Built-In Hang Hole, Handheld Dust Pan, Color Black

Reviews of Rubbermaid #2018781

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.