Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
25-7/8" Duster Frame, Steel (Discontinued)
Mfr # 2018790
Zoro # G5098018
This Product is Discontinued
Key Features
- Handle Length 25 7/8 in
- Handle Material Steel
- Handle Color Yellow
- Mop Connection Type Quick Change
- Length 25-7/8"