Duster Mitt, Microfiber

RUBBERMAID| Zoro #: G1903562| Mfr #: FGQ65000GR00

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Best-In-Class Microfiber Delivers Superior Cleaning Performance And Durability, Dense 3-5 Micrometer Quality Fiber, Color Coded Products Help Reduce Cross ContaminationItem: Duster MittColor Coding System: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903562 Mfr #: FGQ65000GR00
Features: Best-In-Class Microfiber Delivers Superior Cleaning Performance And Durability, Dense 3-5 Micrometer Quality Fiber, Color Coded Products Help Reduce Cross ContaminationItem: Duster Mitt
Color Coding System: YesDisposable: No
Color: GreenWidth: 8-3/4"
Material: microfiberLength: 11"
Series: Hygen(TM)Country of Origin (subject to change): Indonesia

Description

Duster Mitt, Material Microfiber, Color Green, Length 11 In., Width 8-3/4 In., Color Coding System Yes, Disposable No, Series Hygen(TM), Features Best-In-Class Microfiber Delivers Superior Cleaning Performance And Durability, Dense 3-5 Micrometer Quality Fiber, Color Coded Products Help Reduce Cross Contamination

Reviews