KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dusting Cover, Green

RUBBERMAID| Zoro #: G0817196| Mfr #: FGQ85600GR00

$10.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 5-7/8"
For Use With: Mfr. No. Q85500
Launderable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817196 Mfr #: FGQ85600GR00
Depth: 5-7/8"For Use With: Mfr. No. Q85500
Launderable: YesColor Coding System: No
Length: 8-7/8"Item: Mop Cover
Material: microfiberEnd Type: Pad
Antimicrobial: NoColor: Green
Country of Origin (subject to change): Indonesia

Description

Dusting Cover, Material Blended Split Microfiber, Length 8 7/8 In, Width 5 7/8 In, Color Green, For Use With G3091812 Flexible Frame

Reviews