Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Enclosed Cart, Poly, Platinum, 300 lb.

RUBBERMAID| Zoro #: G1971076| Mfr #: FG335588PLAT

$387.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: PlatinumTop Shelf Height: 37-1/2"Overall Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1971076 Mfr #: FG335588PLAT
Color: PlatinumTop Shelf Height: 37-1/2"
Overall Width: 18"Includes: Non Marking Casters, Ergonomic Handle
Number of Shelves: 3Caster Dia.: 4"
Caster Type: (4) SwivelLoad Capacity: 300 lb.
Overall Length: 31"Distance Between Shelves: 28-3/4"
Material: polypropyleneShelf Width: 18"
Shelf Length: 26-1/2"Cart Configuration: 2 Sides Enclosed
Distance Between Top and Middle Shelf: 11-3/4"Capacity per Shelf: 74 lb.
Item: Enclosed Service CartFinish: Smooth
Handle Height: 37-5/8"Distance Between Middle and Bottom Shelf: 11-3/4"
Handle Included: YesCaster Material: Thermoplastic Rubber
Country of Origin (subject to change): United States

Description

Enclosed Service Cart, Load Capacity 300 lb., Material Polypropylene, Finish Smooth, Color Platinum, Overall Length 31 In., Overall Width 18 In., Overall Height 37-1/2 In., Number of Shelves 3, Caster Dia. 4 In., Caster Type (4) Swivel, Caster Material Thermoplastic Rubber, Distance Between Shelves 28-3/4 In., Shelf Length 26-1/2 In., Shelf Width 18 In., Handle Included Yes, Lip Height 1/2 In., Standards NSF, CSA, UL, Includes Non Marking Casters, Ergonomic Handle

Reviews