Enclosed Service Cart, Gray, 3 Shelf

RUBBERMAID| Zoro #: G1800443| Mfr #: FG409400GRAY

$390.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Color: GrayShelf Width: 18-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1800443 Mfr #: FG409400GRAY
Load Capacity: 300 lb.Color: Gray
Shelf Width: 18-1/8"Shelf Length: 31-1/2"
Includes: Sliding Top Drawer to Keep Small Items Organized, Lockable Bottom Door Secures Contents from TheftOverall Width: 20"
Capacity per Shelf: 150 lb.Number of Shelves: 2
Item: Enclosed Service CartCaster Type: (4) Swivel
Overall Length: 40-5/8"Country of Origin (subject to change): United States

Description

Enclosed Service Cart, Load Capacity 300 lb., Color Gray, Overall Length 40-5/8 In., Overall Width 20 In., Overall Height 37-13/16 In., Number of Shelves 2, Caster Type (4) Swivel, Shelf Length 31-1/2 In., Shelf Width 18-1/8 In., Includes Sliding Top Drawer to Keep Small Items Organized, Lockable Bottom Door Secures Contents from Theft

Reviews