KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End-Load Rack, 18 5/8x23 3/4x67 7/8, White

RUBBERMAID| Zoro #: G1772897| Mfr #: FG331700OWHT

$658.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 23-3/4
Number of Slots: 18
Color: off White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772897 Mfr #: FG331700OWHT
Depth: 23-3/4Number of Slots: 18
Color: off WhiteHeight: 67-7/8"
Material: Plastic/SteelWidth: 18-5/8
Item: End-Load RackCaster Type: 2 Swivel, 2 Lockable
Caster Temp. Rating: 176 Degrees FLoad Capacity: 300 lb
Construction: Plastic/SteelCountry of Origin (subject to change): United States

Description

End-Load Rack, Width 18 5/8 In., Length 23 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of Slots 18, Color Off White, Material Plastic/Steel, Temp. Rating 176 F, Caster Type 2 Swivel, 2 Lockable, Caster Material Rubber

Reviews